Shop Alternate Products
This Product is Discontinued
Numatics
Filter Element, Coalescing, 400 SCFM (Discontinued)
Mfr # RB20080S
Zoro # G4543007
This Product is Discontinued
Key Features
- Type Pneumatic
- Media Type Coalescing
- Max. Temp. (F) 700
- Replaces Balston 200-80-BX
- Filter Rating - Air Treatment 0.01 micron