Sharkbite
DZR Brass Male Adapter, 3/4 in Tube Size
Mfr # U134LF
Zoro # G4543323
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material DZR Brass
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type Push-Fit x MNPT
- Tube Size 3/4 in
- Pipe Size - Pipe Fitting 3/4 in
Explore More Products
- SHARKBITE DZR Brass 90 Degree Female Hy-Ear Elbow, 1/2 in Tube Size U335LF
- SHARKBITE Copper PEX Stiffener, 2 in Tube Size SBTL54
- SHARKBITE PUSH ELBOW 1/2"" SB U248LFA
- SHARKBITE SHARKBITE COUPLE 1/4"" LF U004LFA
- SHARKBITE SHARKBITE CONN 1/2"" F LF U072LFA
- SHARKBITE 1/2" Push-to-Connect Brass Transition Coupling UIP4008
- SHARKBITE 0.5 in. Push x 0.38 in. Dia. CTS Plastic Reducer Stem; White 4922480
- SHARKBITE COUPL 1/2"" PUSH BRS U4008LFA
- SHARKBITE SharkBite 4808879 Push to Connect 0.37 x 0.25 in. Dia. MIP Threaded Adapter 4808879
- JOHN GUEST Acetal Copolymer Male Adapter, 3/8 in Tube Size PI-011222-S
- WATTS Push Fit El 1/2Ctsx3/4Fem Swvl 3520-1014/P-632
- Sharkbite Tube Fittings