Fiberglass Innovations
Splitting Maul, 36" Fiberglass Handle, 8 lb. Head
Mfr # S1A
Zoro # G4544994
$104.90
14% off
Free Shipping & Returns
$89.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Fiberglass
- Overall Length 36 in
- Head Material Steel
- Head Weight 8 lb
Explore More Products
- COUNCIL TOOL Ditch Bank Blade, 16 In Edge, Double Edge, 40 in L Hickory Handle 640C
- KLEIN TOOLS Fox Wedge, Steel, 7-Inch 5FW17550
- VAUGHAN Hickory Handle Lath Hatchet, 14oz. UL
- STENS Plastic Wedge For Length 12, Color May Vary; 700-322 700-322
- VAUGHAN Rig Builders Hatchet, 28 oz., 17-1/2" L RB
- FISKARS 2312 Splitting Axe 378531-1002
- COUNCIL TOOL Wood-Craft Pack Axe WC20PA19C
- VULCAN Axe Single Bit Camper Wd Hdl35 34484
- LINK HANDLES HANDL MAUL AX EYE 36"" 64767
- STENS 8"Chainsaw Tree Professional Felling Wedge For Sithl Husqvarna 705-111
- MIDWEST FASTENER 1-1/8" x 15/32" x 5/32" Zinc Plated Steel Wedges 25PK 68382
- Fiberglass Innovations Hammers and Striking Tools