Wiha
Precision Screwdriver Set, Sl/Ph, 8 pcs
Mfr # 26193
Zoro # G4546087
$48.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Precision
- Screwdriver Tip Style Keystone Slotted/Phillips
- Tip Size 1/16 in, 1/32 in, 3/32 in, 5/64 in, 9/64 in
- Handle Material Plastic
- Handle Design Ergonomic with Rotating Cap
Explore More Products
- WIHA Insulated Screwdriver Set, Hex, 6 pcs 32366
- WIHA Soft Grip T-Handle, 8 pcs 33489
- WIHA Insulated Screwdriver Set, Slotted/Phillips, Square, 11 pcs 32198
- WIHA 2 Piece Stub Screwdriver Set 31191
- WIHA Screwdriver Set, Torx(R), 12 pcs 36267
- WIHA Screwdriver Set, 6 pcs, Torx(R) 32596
- WIHA Slotted and Phillips Screwdriver Set Bonus Pack with Professional - 6.3 in. 26190
- WIHA Screwdriver Set, Slotted/Phillips, 6 Pc 30294
- WIHA SoftFinish Grip ScrewDriver Set, Slotted 4.5-6.5mm, Phillips Number 1-2 and Square Number 1-2, 6-Pc 30291
- IRWIN SCREWDRIVER EXTENDABLE PE1948779
- WIHA Precision Screwdriver Set, Torx(R), 8 pcs 26799
- Wiha Screwdriver Sets