Telemecanique Sensors

Photoelectric Sensor, Cylindrical, Diffuse


$77.59
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Promotion Restriction Not eligible for promotion
  • IP Rating 67
  • Operating Mode - Photoelectric Sensor Dark On
  • Material plastic
  • Max. Load Current 100 mA
See all product information