Singer Sewing Co
Electronic Iron
Mfr # EF.04
Zoro # G4546875
$68.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Self-Cleaning Yes
- Shut Off Yes
- Weight 2.9 lb
- Adjustable Steam Yes
- Spray Mist Yes
Explore More Products
- SALAV Performance Series Garment Steamer GS06-DJ BLACK
- CONAIR Iron, Black, 8 ft. Retractable Cord WCI306RBK
- SERENELIFE Portable Fabric Steamer PSTMH17
- COMMERCIAL CARE 1600 Watts Iron with Self-Cleaning CCSI1000
- CONAIR FABRIC STEAMR TRAV 1100W GS2
- FORNEY Forney Corded Wood Burning Iron Kit 30 W 1 each 61503
- CONAIR Iron, White, 8 ft. Retractable Cord WCI306R
- BISSELL HAND HELD HRD SURFCESTMR 39N75
- BLACK & DECKER Steam Iron ICR19XS
- SUNBEAM Greensense Midsize Iron, White 3016200000
- FORNEY Forney Cordless Soldering Iron 8 W 1 each 61529
- Singer Sewing Co Irons & Garment Steamers