Parker
Brass Dryseal Pipe Fitting, NPSL, 3/8" Pipe Size
Mfr # 210P-6
Zoro # G4547094
$3.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/8"
- Specific Fitting Shape Locknut
- Pipe Fitting Material Brass
- Fitting Connection Type NPSL
- Basic Pipe Fitting Material Metal
Explore More Products
- PARKER Brass Dryseal Pipe Fitting, FNPT x FNPT, 3/8" Pipe Size 1200P-6-6
- PARKER Brass Pipe Fitting, MNPT x MNPT, 1/4" x 1/8" Pipe Size 4-2 MHN-B
- PARKER Brass Square Head Plug, MNPT, 1/4" Pipe Size VS211P-4
- PARKER Brass Reducing Bushing, MNPT, 1/2" x 3/8" Pipe Size VS209P-8-6
- PARKER NEW PARKER 8-6 GBZ-B BOX OF 5 1/2IN 3/8IN BRASS TUBE NPT PIPE ADAPTER 8-6 GBZ-B
- PARKER Hex Nipple, Brass, 3/4 in Pipe Size, MNPT 216P-12
- PARKER Tee, Brass, 3/8 in Pipe Size, 3000 PSI 3/8 MRO-B
- PARKER Tee, Brass, 1/4 in Pipe Size, 3200 PSI 1/4 MRO-B
- PARKER Tee, Brass, 1/2 in Pipe Size, 1900 PSI 1/2 MMO-B
- INTERSTATE PNEUMATICS 1/8 Inch NPT Male x 1/8 Inch NPT Female Brass Hex Adapter, PK 25 FB202-25K
- PARKER Brass Dryseal Pipe Fitting, FNPT x FNPT, 1/4" x 1/8" Pipe Size 208P-4-2
- Parker Brass Pipe Fittings