Parker
Brass Reducing Nipple, MNPT, 1/2" x 3/8" Pipe Size
Mfr # VS216P-8-6
Zoro # G4547304
$7.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/2" x 3/8"
- Specific Fitting Shape Reducing Nipple
- Pipe Fitting Material Brass
- Fitting Connection Type MNPT
- Basic Pipe Fitting Material Metal
Explore More Products
- PARKER Nipple, Brass, 1/4 in Pipe Size, MNPT 215PNL-4-20
- PARKER 90 Elbow, Brass, 1/2 in Pipe Size, MNPT 1204P-8
- PARKER Brass Pipe Fitting, MNPT x FNPT, 1/4" x 1/8" Pipe Size 4-2 RB-B
- PARKER Brass Reducing Adapter, FNPT x MNPT, 1/2" x 1/4" Pipe Size VS222P-8-4
- PARKER Brass Street Elbow, 45 Degrees, FNPT x MNPT, 1/4" Pipe Size VS2214P-4-4
- PARKER Brass Street Elbow, 45 Degrees, FNPT x MNPT, 3/4" Pipe Size VS2214P-12-12
- PARKER Long Nipple, Brass, 1/4" Pipe Size, MNPTF 1/4 X 4.0 FFF-B
- PARKER MALE ELBOW 249IFHD-10-8
- PARKER Male Close Nipple, Brass, 3/4 in, MNPT 12-12 MCN-B
- LEGRIS Internal Hex Head Plug, 3/8 in L 0205 14 00
- ZORO SELECT Tee, Brass, 1/4 in Pipe Size, Female BSPT ZUSA-PF-10450
- Parker Brass Pipe Fittings