Shop Alternate Products
This Product is Discontinued
Norton Abrasives
Flap Disc, 6 In x 120 Grit, 7/8 (Discontinued)
Mfr # 66623399015
Zoro # G4547925
This Product is Discontinued
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 6"
- Disc Type Type 27
- Grade Medium
- Grit P120
Customers Also Purchased
- Brand Norton Abrasives
-
MFR #
66623399015
-
Zoro #
G4547925
- UPC # 666233990152
- Country of Origin France
- Category Flap Discs
Dimensions
Disc Dia. | 6" |
Mounting Size | 7/8" |
Disc Diameter | 6 in |
Mounting Hole Size | 7/8 in |
Diameter x Arbor Hole | 6 in x 7/8 in |
Arbor Hole Size | 7/8 in |
Connector Size | 7/8 in |
Overall Diameter | 6 in |
Connection Size & Type | 7/8 in Unthreaded Hole |
Details
Abrasive Material | Zirconia Alumina |
Disc Type | Type 27 |
Grade | Medium |
Grit | P120 |
Series | Gemini R766 |
Abrasive Grit | 120 / P120 |
Max. RPM | 10,200 RPM |
Operating Speed (RPM) | 10200 RPM |
Item | Flap Disc |
Backing Weight | X |
Abrasive Disc Type | Type 27 |
Backing Material | Cotton |
Abrasive Type | Coated |
Abrasive Grade | Medium |
Connector Type | Unthreaded Hole |
Abrasive Type Grit Grade | Coated - 120 / P120 |
Density Rating | Standard |
Color | Black |
Abrasive Type - Grade | Coated - Medium |
Flap Disc Type | Type 27 |
Disc Type - Density | Type 27 - Standard |
Backing Plate Material | Plastic |
Maximum Operating Speed | 10,200 RPM |
Arbor Hole Type | Unthreaded |
Features | Trimmable |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Medium, Backing Plate Material Plastic, Connector Size 7/8 in, Connector Type Unthreaded Hole, Density Rating Standard, Flap Disc Type Type 27, Overall Diameter 6 in, Series Gemini R766, Backing Material Cotton, Backing Weight X, Grit P120, Maximum Operating Speed 10,200 RPM, Color Black, Features Trimmable