Shop Alternate Products
This Product is Discontinued
Hubbell Wiring Device-Kellems
Wall Swtch, 3-Way, 120/277V, 20A, Lite Almnd (Discontinued)
Mfr # SNAP1223LANA
Zoro # G4555677
This Product is Discontinued
Key Features
- Switch Type 3-Way
- Switch Style Toggle
- Amps AC 20
- Color Light Almond
- Voltage AC 120 to 277