Shop Alternate Products
This Product is Discontinued
Proline Series
1/4-Turn Stop, 3/8 In PF x 3/8 In PF (Discontinued)
Mfr # 644-111
Zoro # G4555862
This Product is Discontinued
Key Features
- Outlet Size 3/8"
- Inlet Size 3/8"
- Body Material Polysulfone
- Max. Pressure 250 psi
- Temp. Range 40 Degrees to 180 Degrees F