Shop Alternate Products
This Product is Discontinued
Zoro Select
Oil Hard Flat Stock, O1, 1-3/4 In Wx36 InL (Discontinued)
Mfr # O1141346
Zoro # G4556142
This Product is Discontinued
Key Features
- Material Steel
- Length 36"
- Width 1-3/4"
- Thickness 1/4"
- Hardness Scale 177 to 212 BHN