Shop Alternate Products
This Product is Discontinued
Air Handler
45"x400 ft. Paint Collector Filter Roll, Fiberglass (Discontinued)
Mfr # 2DXW6
Zoro # G4557086
Free Shipping & Returns
This Product is Discontinued
Key Features
- Common Applications Paint Collection
- Nominal Filter Size 45 in x 400 ft x 2 in
- Media Material Fiberglass
- Surface Tackifier No
- Performance Rating Less Than 5 MERV