Reese
Pintle Hook Mounting Plate, 12,000 Lb.
Mfr # 45156
Zoro # G4557411
Free Shipping & Returns
$91.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type (Class) V
- Size (In.) 6 x 5 in Plate
- Capacity GVW (Lb.) 12,000 lb
- For Use With 2 1/2 in Square Receiver Opening
- Shank Size (In.) 7-3/4 in
Explore More Products
- REESE Pintle Hook, 10 Ton 74118
- REESE Pintle Hook, 15 Ton 74119
- REESE Pintle Hook, 30 Ton 63016
- REESE PINTLE BALL&HOOK 16000LB 74116
- REESE Pintle Hook Mount 74281
- REESE Pintle Hook and Ball, Chrome/Black, Reese Towpower 7411720
- REESE Reese 63015 15-Ton Regular Pintle Hook - 30,000 lbs. GTW 63015
- BUYERS PRODUCTS Air Compensated Pintle Hook, 45 Ton P45AC6K
- CURT Rcvr-Mnt Ball/Pintle Combo, 2-1/2" Shank 48012
- BUYERS PRODUCTS Pintle Hook Mount, GVW 14,000 lb. PM105
- BUYERS PRODUCTS Pintle Hook, GVW 50,000 lb. BP225
- Reese Pintle Hooks & Mounts