Killark
Globe, Polycarbonate Clear
Mfr # VPLCG-100
Zoro # G4557621
$61.57
4% off
$58.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Hazardous Location Lighting Accessory
- For Use With V Series
- Includes Polycarbonate Globe
- Width (In.) 3.5 in
- Height (In.) 5.25 in
Explore More Products
- KILLARK Globe, Polycarbonate Red VPLCG-100R
- KILLARK 1/2 Metal Slb Body W Gasket Cover SLB-1
- KILLARK 1Lb Sealing Compound SC-1 LB
- KILLARK Wall Bracket, Elbow VB-2
- KILLARK Globe, Polycarbonate Green VPLCG-100G
- KILLARK Adapter Plate VBA
- KILLARK Sub Plate 8000-1
- KILLARK 3/4 In Flexible Coupling EKJ-28
- KILLARK 30Amp 600V Encl Switch Unfused DEDS-30
- KILLARK Guard, For EM, EB, EQ Series EMG1
- KILLARK Mounting Accessory, Pole Bracket 4041
- Killark Hazardous Location Lighting Accessories