Keson
Screeding Level, Aluminum, 78 In, Silver
Mfr # LKS78
Zoro # G4558845
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accuracy Standard: Less Than or Equal To 0.5 mm/m
- Color Silver
- Features Base Aluminum Finish
- Magnetic/Nonmagnetic Nonmagnetic
- Top Read Top Read Window
Explore More Products
- KESON Screeding Level, Aluminum, 39 In, Silver LKS39
- EMPIRE LEVEL 12" True Blue Magnetic Tool Box Level EM81.12
- STABILA Box Level, Aluminum, 48 in L, 3 Vials 37448
- PLUGIT 9 in. Magnetic Torpedo Level PL574300
- KAPRO 150 Semi-professional 48" I-Beam w/Plumb Site 150-81-48
- STABILA 41 in. Aluminum Type 80 T Extendable Level 2 vial ST7580
- CRAFTSMAN Lighted Box Beam Level, 24 CMHT82388
- STABILA Level Set, 3 in W Overall, Acrylic Vial 78396
- STANLEY Box Level, 48 in. STHT42504
- JOHNSON LEVEL & TOOL Level Torpedo 9In Magnetic Org 7500-ORANGE
- WESTWARD I-Beam Level, Aluminum, Bubble, Neodymium 32ZU60
- Keson Levels, Compasses, and Plumb Bobs