Hubbell
Wall Swtch, 1-Pol, 120/277V, 15A, Ivry, Toggl
Mfr # SNAP1201INA
Zoro # G4559877
$9.79
15% off
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type Single Pole
- Switch Style Toggle
- Amps AC 15 A
- Color Ivory
- Voltage AC 120 to 277
Explore More Products
- HUBBELL Wall Switch, 120/277V, 15A, 3-Position HBL1556R
- HUBBELL Wall Swtch, 1-Pole, 120/277V, 15A, Red, Toggl HBL1201R
- HUBBELL Ilminatd Wall Swtch, 1-Pole, 20A, Ivry, 120V DS120IL
- HUBBELL Wall Switch, 20A, Gray, 1 HP, 1-Pole Switch CSB120GY
- HUBBELL Wall Switch, 1-Pole, Wiring Module, 20A, Red SNAP1221RNA
- HUBBELL Wall Swtch, 2-Pole, 120/277V, 20A, Wht, Toggl HBL1222W
- HUBBELL Illminatd Wall Swtch, 3-Way, 20A, Ivry, 120V DS320IL
- HUBBELL Wall Switch, Rocker Style, Ivory, 1/2 HP DS120NLIV
- HUBBELL Wall Switch, 20A, Gray, 1 HP, 4-Way Switch DS420GY
- GREENGATE Office Station 1 White RC-3TLB-OS1-W
- HUBBELL WIRING DEVICE-KELLEMS Switches and Lighting Controls, Toggle Switch, Commercial Grade, Single Pole, 20A 120/277V AC, Side Wired, Light Almond Toggle CS120LA
- Hubbell Wall Switches