Channellock
Adj. Wrench, 10", 1-13/32" Cap., Black
Mfr # 810NW
Zoro # G4561112
$25.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 10 in
- Finish Black Phosphate
- Material Alloy Steel
- Insulated / Uninsulated Uninsulated
- Adjustable Wrench Grip Style Plain
Explore More Products
- CHANNELLOCK Adj. Wrench, 10", 1-3/8" Cap., Chrome 810W
- CHANNELLOCK 8WCB 8" Adj Wrench 8WCB
- CHANNELLOCK Adj. Wrench, 8", 1-3/16" Cap., Chrome 808W
- CHANNELLOCK Wrench, Adjustable, Slim Jaw, 8" 8SWCB
- CHANNELLOCK Adj. Wrench Set, 6", 10", Chrome, 2 Pc. WS-2
- CHANNELLOCK Adj. Wrench, 15", 1-21/32" Cap., Black 815N
- CHANNELLOCK WRENCH ADJUSTABLE 6" BLACK PHOS CL806W
- CHANNELLOCK Channellock Inc Wrench Adjustable 8Inch Steel 808W 9998006
- CHANNELLOCK Adj Wrench 10 10WCB
- IRWIN ADJUS WRNCH SET 6&10"" 2P 2078700
- WELLER Crescent Metric and SAE Wide Jaw Adjustable Wrench 10 in. L 1 pc ATWJ210VS
- Channellock Wrenches