Shop Alternate Products
This Product is Discontinued
Exzel
Comm Cable, Shielded, 18/10, 1000 Ft. (Discontinued)
Mfr # C9134A.41.10
Zoro # G4561532
Free Shipping & Returns
This Product is Discontinued
Key Features
- Fire Rating - Data Cable Commercial
- Number of Conductors 10
- Shielded Yes
- Total Number of Conductors - Data Cable 10 (0 Pair)
- Length 1000 ft.