Shop Alternate Products
This Product is Discontinued
Exzel
Comm Cable, Shielded, 22/8, 1000 Ft. (Discontinued)
Mfr # C9113A.41.10
Zoro # G4561891
Free Shipping & Returns
This Product is Discontinued
Key Features
- Fire Rating - Data Cable Commercial
- Shielded Yes
- Number of Conductors 8
- Total Number of Conductors - Data Cable 8 (0 Pair)
- Conductor Size - Data Cable 22 AWG