Rheem-Ruud
Commercial Storage Tank, 80 gal, Insulated
Mfr # ST80
Zoro # G4562512
Item requires special delivery charges. A $116.00 per item surcharge will be applied.
$2,209.99
Key Features
- Tank (Gal.) 80
- Tank Style Insulated
- Dia. (In.) 24-7/16
- Construction Material Steel
- Overall Height 58.31 in
Explore More Products
- RHEEM-RUUD Commercial Storage Tank, 115 Gallons ST120
- INDIAN 5-Gallon Collapsible Wildland Fire Pump 179061V
- SNYDER INDUSTRIES Storage Tank, Horizontal Leg, 525 Gal. 1400000N95005
- ALLSTAR 1 qt. Over Flow Tank ALL36112
- SNYDER INDUSTRIES Storage Tank, Vertical Closed Top, 60 Gal. 5680000N97206
- PEABODY ENGINEERING Gemini®Dual Containment® Storage Tank, Double Wall, Vertical, Cylindrical, LDPE 1.5, Blue, 15 Gal 01-28907
- SNYDER INDUSTRIES Storage Tank, Closed Top, Vertical, 120 Gal 5700102N95705
- BUR CAM PUMPS Upright Pressure Tank 21 Gallon 600545B
- SNYDER INDUSTRIES Storage Tank, Horizontal Leg, 125 Gal. 1120000N95004
- SNYDER INDUSTRIES Storage Tank, Horizontal Leg, 125 Gal. 1120000N95003
- SNYDER INDUSTRIES Storage Tank, Horizontal, Closed Top, 25Gal 1140001C95002
- Rheem-Ruud Storage Tanks