Kinedyne
Transport Chain, 4700 Lb, 20 Ft x 5/16 In.
Mfr # 10034-20BXGRA
Zoro # G4562582
Free Shipping & Returns
$77.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5/16 in
- Material Forged Alloy Steel
- Length 20 ft
- Overall Length 20 ft
- Working Lifting Limit Not For Lifting
Explore More Products
- KINEDYNE Transport Chain, 4700 Lb, 25 Ft x 5/16 In. 10034-25BXGRA
- KINEDYNE Transport Chain, 6600 Lb, 16 Ft x 3/8 In. 10038-16BXGRA
- KINEDYNE Transport Chain, 4700 Lb, 16 Ft x 5/16 In. 10034-16BXGRA
- KINEDYNE Transport Chain, 6600 Lb, 25 Ft x 3/8 In. 10038-25BXGRA
- KINEDYNE Transport Chain, 6600 Lb, 20 Ft x 3/8 In. 10038-20BXGRA
- KINEDYNE Transport Chain, 4700 Lb, 20 Ft x 5/16 In. 10034-20BRLGRA
- KINEDYNE Transport Chain, 6600 Lb, 20 Ft x 3/8 In. 10038-20BRLGRA
- EVEREST 2" x 30Ft 4000 LBS WORKING LOAD LIMIT REFLECTIVE TOW STRAP TS23033
- VELVAC Pogo Stick, Plated Steel, 25 In 581100
- CARGOLOC Tow Recovery Straps, 2" x 15 ft. Emergncy 52373
- ERICKSON 3/4"X14Ft 6000 lb Tow Rope w/ Storage bag 09101
- Kinedyne Towing Chains & Cables