Dasco Pro
Pin Punch, 3/32 Tip x 5-1/2" L
Mfr # 581
Zoro # G4562607
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 5 1/2 in
- Tip Size (In.) 3/32 in
- Tether Capable Tether Capable
- Design 1-piece
- Construction Heat Treated High Carbon Steel
Explore More Products
- DASCO PRO Alignment Punch Set w/ Pouch, 3 Pcs 12
- DASCO PRO DASCO PRO 606-0 Drift Punch, 1/4 in Tip, 12 in L, HCS 606-0
- DASCO PRO Drift Punch, 1/4 Tip x 10" L 606
- DASCO PRO Roll Pin Punch, 5/32 Tip x 4-1/2" L 254
- DASCO PRO Punch Pin 5/16 Pt X 6In Lgth 590-0
- DASCO PRO Roll Pin Punch, 1/8 Tip x 4" L 253
- DASCO PRO Pin Punch, 116 in Tip, 412 in L, HCS 592-0
- DASCO PRO Pin Punch, 332 in Tip, 512 in L, HCS 581-0
- DASCO PRO Prick Punch, 516 in Tip, 412 in L, HCS 540-0
- MAYHEW STEEL PRODUCTS HOLLOW PUNCH 28 PC KIT MY66080
- STARRETT Drive Pin Punch, 1/16 In Tip, 4 In L 565A
- Dasco Pro Cutting and Shaping Tools