Honeywell Uvex
Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, Uvex Carbonvision Series
Mfr # S1650D
Zoro # G4562747
$13.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Material Polypropylene, TPU
- Frame Color Black
- Lens Coating Anti-Fog, Scratch-Resistant
- Lens Material Polycarbonate
- UV Protection 99.90%
Explore More Products
- HONEYWELL UVEX Safety Goggles, Gray Anti-Fog, Scratch-Resistant Lens, Uvex Carbonvision Series S1651D
- HONEYWELL UVEX Safety Goggles, Clear Uvextra® Fog-resistant coating Lens S3810
- HONEYWELL UVEX Safety Goggles with Hydroshield, Clear Scratch-Resistant Lens, Uvex Stealth Series S3960HS
- HONEYWELL UVEX Impact Resistant Safety Goggles, Clear Anti-Fog Lens, Uvex Strategy Series S3800
- HONEYWELL UVEX Safety Goggles, Clear Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant Lens, Flex Seal Series S3400HS
- HONEYWELL UVEX Safety Goggles, Clear Anti-Fog Lens, Uvex Classic Series S364
- HONEYWELL UVEX Uvex By Honeywell 763-S3960HS Stealth Hydroshield Anti-Fog Goggles; Clear 763-S3960HS
- HONEYWELL UVEX Stealth Goggle RWS-51030
- HONEYWELL UVEX CLASSIC INDIRECT VENT PROTECTIVE GOGGLES, UVEXTREME ANTI-FOG CLEAR POLYCARBONATE LENS, 99.9% % UV PR S360
- ESS Impact & Heat Resistant Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, Firepro EX Series 740-0378
- EDGE EYEWEAR Impact Resistant Safety Goggles, Clear, Smoke Scratch-Resistant Lens, Blizzard Series HB611
- Honeywell Uvex Eye Protection