Haltec
Standard Bore Screwdriver Cap, PK100
Mfr # A-100-VC-2
Zoro # G4563264
$23.09
5% off
$21.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Application Unexpected Tire Punctures
- Number of Pieces 1
- Valve Size Fits Standard Bore
- Thread Size 0.307"-32
Explore More Products
- HALTEC Heavy Duty Dome Cap, PK100 A-100-VC-12
- HALTEC HALTEC Radial Truck Tire Bead Seater, 22.5/24.5" (TC-70) TC-70
- HALTEC New-Style TR CH3 Tractor Tire Core Housing TV-CH-3
- HALTEC Earthmover O-Ring, 25 in. L, 17/64 in. D OR-25-T-1
- HALTEC One OR220TG Grader O-Ring (rim dia. 20") OR-220-TG-1
- HALTEC Standard Bore Tool, 3 in. L, 3/4 in. D IN-20
- HALTEC One OR21T Highway/Grader O-Ring (rim dia. 21") OR-21-T-1
- HALTEC Standard Bore Core Tool, 11 in. L, 1 in. D TL-633
- HALTEC Rim Hole Bushing, 5/8 In Dia., PK100 B-6-100
- STENS Tire For Kenda 23070006, 104010860A1, Carlisle 5180951 Tire Size 16 In. X 6.50-8, Tread Rib 160-638
- KEN-TOOL Replacement Handle W/Wedges, 80H-3H 37012
- Haltec Automotive Tire & Wheel