Square D
Neutral Bar, 600 A
Mfr # NFN6CU
Zoro # G4564077
Free Shipping & Returns
$817.93
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Square D NF Panelboards
- Amps 600 A
- Max. Wire Size 2/0 AWG
- Min. Wire Size 14 AWG
- Amps AC 600
Explore More Products
- SQUARE D Panelboard Cover/Trim Type 1 S 32H 14W NQC32S
- SQUARE D Circuit Breaker Handle Tie Kit ECB3HT
- SQUARE D Panelboard Cover, Surface NC26S
- SQUARE D Circuit Breaker Replacement Handle S33997
- SQUARE D Pnlbd Int Nq 400A Mlo 84 Ckt 3P Cu NQ484L4C
- SQUARE D Cb Pocket Battery For Micrologic S434206
- SQUARE D Fixed Lock Off Only and I-Line LV426908
- SQUARE D Prewired Shunt Trip, 440 to 480VAC LV426864
- SQUARE D Lug Kit, 3 Poles LV426965
- SQUARE D Panelboard Barrier Kit HCBFMBL
- SQUARE D Circuit Breaker Mounting Foot QOUMF2
- Square D Circuit Breaker & Panelboard Accessories