Square D
Circuit Breaker, 20A, 120V AC, 1 Pole, Plug In Mounting Style, QO Series
Mfr # QO120DF
Zoro # G4564266
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series QO
- Number of Poles 1
- AC Voltage Rating 120V AC
- Circuit Breaker Type Combination Arc-Fault And Ground Fault
- Circuit Breaker Mounting Style Plug In
Explore More Products
- SQUARE D Miniature Circuit Breaker, 125A, 120/240V AC, 2 Pole, Bolt On Mounting Style, QOM Series QOM125VH
- SQUARE D Molded Case Circuit Breaker, 20A, 480Y/277V AC, 1 Pole, Bolt On Mounting Style, ECB-G3 Series ECB14020G3
- SQUARE D Miniature Circuit Breaker, 40A, 120/240V AC, 1 Pole, Plug In Mounting Style, QO Series QO140HID
- SQUARE D Miniature Circuit Breaker, 20A, 120/240V AC, 1 Pole, Plug In Mounting Style, HOM Series HOM120GFI
- SQUARE D Miniature Circuit Breaker, 30A, 120/240V AC, 1 Pole, Plug In Mounting Style, HOM Series HOM130
- SQUARE D Miniature Circuit Breaker, 125A, 120/240V AC, 2 Pole, Plug In Mounting Style, QO Series QO2125
- SQUARE D Molded Case Circuit Breaker, 150A, 600VAC, 3 Pole, Unit Mount Mounting Style, JJ Series JJL36150
- SQUARE D Fal240501021 2P 50A Amp 480V-Ac Molded Case Circuit Breaker FAL240501021
- SQUARE D Miniature Circuit Breaker, 20A, 120/240VAC, 2 Pole, Unit Mount Mounting Style, QOU Series QOUR220
- SIEMENS Circuit Breaker, 8A, 230/400V AC, 1 Pole, DIN Rail Mounting Style, 5SY6 Series 5SY61087
- SQUARE D Miniature Circuit Breaker, 20A, 120/240V AC, 1 Pole, Plug In Mounting Style QO120CP
- Square D Circuit Breakers