Shop Alternate Products
This Product is Discontinued
3M
Sealing Tape, 2 In x 36 yd, 9.5 mil, White (Discontinued)
Mfr # 4811
Zoro # G4564287
This Product is Discontinued
Key Features
- Tape Color Family White
- Duct Tape Width 2 in
- Duct Tape Length 36 yd
- Performance Temp. Up to 170 Degrees F
- Material Polyethylene Coated Cloth