Shop Alternate Products
This Product is Discontinued
Honey-Can-Do
Shoe and Accessory Rack, Steel (Discontinued)
Mfr # SHO-01172
Zoro # G4564411
This Product is Discontinued
Key Features
- Material Steel
- Shelves 4
- Length 12 in
- Height 28 in
- Width 24 in