Charles Leonard
Protractor, 6", Plastic, Clear, PK12
Mfr # 77106
Zoro # G4564430
Sold in multiples of 2 for $16.10
$16.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Graduations 1°
- Size 6" Ruler Edge
- Material Plastic
- Color Clear
- Weight 0.362 lbs
Explore More Products
- CLI Protractor, w/6" Ruler, Plastic, 12/BX, Clear PK LEO77106
- MITUTOYO Blade 6In. 187-104
- WESTCOTT Math Sets, 8"/20 cm Ruler Combo Set KT-2
- A2Z SCILAB Plastic 8" Goniometer 360 Degree Physical Therapy Angle Protractor A2Z-ZR678
- OFFICESPACE Computer Ruler- Center Magnifies- 15in. Long- Acrylic OF18402
- A2Z SCILAB Plastic 8" Round Spinal Goniometer 360 Degree Protractor A2Z-ZR680
- GENERAL TOOLS Digital Protractor, SS, 6 In, 0 to 180 deg 1702
- MITUTOYO Universal Bevel Protractor 187-908
- WESTCOTT Protractors, 6" Protractor Ruler W-44
- BIG HORN Round Head Protractor Cum Depth Gauge 19210
- IGAGING 6" Digital T-Bevel & Angle Protractor - 35-T0608 35-T0608
- Charles Leonard Protractors & Machinist Squares