Parker
Brass Extruded Street Elbow, 90 Degrees, FNPT x MNPT, 1/4" x 1/8" Pipe Size
Mfr # VS2202P-4-2
Zoro # G4564621
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/4" x 1/8"
- Specific Fitting Shape 90 Degree Extruded Street Elbow
- Pipe Fitting Material Brass
- Fitting Connection Type FNPT x MNPT
- Basic Pipe Fitting Material Metal
Explore More Products
- PARKER Nipple, Brass, 1/4 in Pipe Size, MNPT 215PNL-4-20
- PARKER Brass Pipe Fitting, FNPT x FNPT x MNPT, 3/8" Pipe Size 6-6-6 MBT-B
- PARKER Brass Pipe Fitting, MNPT x MNPT, 3/4" x 1/2" Pipe Size 12-8 MHN-B
- PARKER Brass Pipe Fitting, FNPT x MNPT, 3/8" x 1/4" Pipe Size 6-4 RA-B
- PARKER 90 Extruded Street Elbow, Brass, 3/8 in 2202P-6-6
- PARKER Brass Dryseal Pipe Fitting, FNPT x FNPT, 3/4" Pipe Size 2203P-12
- PARKER Tee, Brass, 1/8 in Pipe Size, 3900 PSI 1/8 RRS-B
- PARKER BRASS PART# PTC-001RB PTC-001-RB
- PARKER Tee, Brass, 3/8 in Pipe Size, 3900 PSI 3/8 RRS-B
- ZORO SELECT Red Brass Solid Plug, MNPT, 1/4" Pipe Size 6RCZ4
- ZORO SELECT Low Lead Brass Nipple, MNPT, 3/8" x 1/4" Pipe Size 706123-0604
- Parker Fittings