Parker
Brass Dryseal Pipe Fitting, FNPT x FNPT, 3/4" x 3/8" Pipe Size
Mfr # 208P-12-6
Zoro # G4565924
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/4" x 3/8"
- Specific Fitting Shape Reducing Coupling
- Pipe Fitting Material Brass
- Fitting Connection Type FNPT x FNPT
- Basic Pipe Fitting Material Metal
Explore More Products
- PARKER Brass Dryseal Pipe Fitting, FNPT x FNPT, 3/4" Pipe Size 2203P-12
- PARKER Brass Dryseal Pipe Fitting, FNPT x FNPT, 3/8" Pipe Size 2200P-6-6
- PARKER Brass Pipe Fitting, FNPT x FNPT x FNPT, 1/8" x 1/8" x 1/8" Pipe Size 2-2-2 FT-B
- PARKER Brass Dryseal Pipe Fitting, FNPT, 1/4" Pipe Size 213P-4
- PARKER Brass Hex Nipple, MNPT, 1/2" x 3/8" Pipe Size L216P-8-6
- PARKER Brass Street Elbow, 45 Degrees, FNPT x MNPT, 1/2" Pipe Size VS2214P-8-8
- PARKER Cross, Brass, 1/4 in Pipe Size, 3200 PSI 1/4 KMMOO-B
- PARKER Reducing Adapter, Brass, 1/4 x 1/2 in 1/2 X 1/4 FG-B
- PARKER Reducing Adapter, Brass, 3/4 x 1/2 in 3/4 X 1/2 PTR-B
- LEGEND VALVE 1-1/4" BRASS INSERT COUPLING 312-146
- INTERSTATE PNEUMATICS Brass Street Pipe Elbow Fitting 3/8 Inch NPT - 45 Degree, PK 25 FST66EA-25K
- Parker Fittings