Stanley
Heavy Duty Staples & Brad Assortment, 18 ga, Narrow Crown, 5/8 in Leg L, Steel, 2500 PK
Mfr # TRA700BN
Zoro # G4566371
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. TR110, TR150, TR150HL, TRE550, TR250
- Gauge 18
- Nail Length (In.) 5/8 in
- Leg Length 5/8 in
- Crown Style Narrow
Explore More Products
- STANLEY Heavy Duty Staples & Brad Assortment, 18 ga, Narrow Crown, 5/8 in Leg L, Steel, 3500 PK TRA700BN35
- STANLEY Heavy Duty Staples, 24 ga, 3/8 in Leg L, Steel, 1250 PK STHT71836
- STANLEY Heavy Duty Staples, T25, 24 ga, Narrow Crown, 1/2 in Leg L, Steel, 5000 PK TRA708-5C
- STANLEY Heavy Duty Staples, 20 ga, Narrow Crown, 3/8 in Leg L, Stainless Steel TRA706SST
- STANLEY Heavy Duty Staples, 24 ga, Narrow Crown, 9/16 in Leg L, Steel TRA709T
- STANLEY Heavy Duty Staples, 24 ga, Narrow Crown, 3/8 in Leg L, Steel TRA706T
- STANLEY Light Duty Staples, Wide Crown, 3/8 in Leg L, Steel, 5 PK TRA206T
- STANLEY Heavy Duty Staples, Narrow Crown, 3/8 in Leg L STHT71836
- STANLEY Heavy Duty Staples, T25, 24 ga, Narrow Crown, 1/2 in Leg L, Steel, 5 PK TRA708TCS
- BOSTITCH Finish Staples, 18 ga, Narrow Crown, 1-3/16 in Leg L, Steel, 3000 PK SX50351-3/16G
- GARDNER BENDER Cable Staples, Plastic, Steel, 100 PK PSB-100
- Stanley