- Home
- /
- Heating & Cooling
- /
- Roof Ventilators
- /
- Direct Drive Centrifugal Exhaust Ventilators
- /
- Downblast Vent, Direct Drive, 8-1/4 In
Shop Alternate Products
This Product is Discontinued
Dayton
Downblast Vent, Direct Drive, 8-1/4 In (Discontinued)
Mfr # 16D528
Zoro # G4566764
Free Shipping & Returns
This Product is Discontinued
Key Features
- Drive Package With Motor Included Yes
- Duty Rating - Roof Ventilators Standard
- Drive Type - Roof Ventilators Direct Drive
- Mounting Location - Roof Ventilators Roof
- Number of Speeds 3
- Brand Dayton
- MFR #16D528
- Zoro #G4566764
- UPC #190735129357
- Country of OriginUnknown
Dimensions
Base Size - Roof Ventilators | 17 in x 17 in |
Overall Dia. | 19-3/8" |
Overall Height | 12-1/8" |
Dimension B | 19-3/8" |
Dimension C | 12-1/8" |
Wheel Dia. | 8 1/4 in |
Base Length | 17" |
Base Height | 1-3/4" |
Base Width | 17" |
Dimension A | 17" |
Shaft Dia. Wheel End | 5/16" |
Base Square Size - Roof Ventilators | 17" x 17" |
Dimension D | 3" |
Details
Item - Roof Ventilators | Downblast Ventilator |
Drive Package With Motor Included | Yes |
Duty Rating - Roof Ventilators | Standard |
Drive Type - Roof Ventilators | Direct Drive |
Mounting Location - Roof Ventilators | Roof |
Number of Speeds | 3 |
Voltage - Roof Ventilators | 115 V AC |
Motor HP - Roof Ventilators | 1/30 |
CFM @ 0.000-In. SP | 187/231/276 |
Housing Material | Spun Aluminum |
Agency Compliance | AMCA Sound & Air, UL/cUL 705, CSA Certified Motor |
Assembled/Unassembled | Assembled |
Recommended 12 In. Fixed Curb Item No. | 5EFJ2 |
Item | Downblast Ventilator |
CFM @ 0.250-In. SP | -/92/176 |
CFM @ 0.375-In. SP | -/-/- |
Motor HP | 1/30 |
Sones @ 0.250-In. SP @ 5 Ft. | -/2.7/4.3 |
Speed Control | 48C172 |
Phase | 1 |
Hz | 60 |
Speed Controllable | Yes |
Adj. 12 3/8"H Roof Curb Stock No. | 2ZV82 |
Drive Package Included | Yes |
Drive Type | Direct-Drive |
Motor Voltage | 115 |
Max. Inlet Temp. | 130 Degrees |
Mounting Location | Roof |
CFM @ 0.625-In. SP | -/-/- |
RPM | 1050/1300/1550 |
Wheel Material | Aluminum |
CFM @ 0.500-In. SP | -/-/- |
Wheel Type | Backward Inclined Centrifugal |
Sones @ 0.125-In. SP @ 5 Ft. | 1.8/2.9/4.5 |
Includes | NEMA 1 Junction Box |
CFM @ 0.125-In. SP | 110/178/232 |
Max. Operating Amps | 0.68/0.77/1 |
Max. BHP | 0.01/0.01/0.02 |
CFM @ 0.750-In. SP | -/-/- |
Description
Downblast Ventilator, Includes NEMA 1 Junction Box