Shop Alternate Products
This Product is Discontinued
Air Handler
Polyester Air Filter, 16x24x2", MERV 7 (Discontinued)
Mfr # 2DVT3
Zoro # G4569013
This Product is Discontinued
Key Features
- Air Flow @ 300 fpm 800 cfm
- Media Material Polyester-Coated Fiberglass
- Nominal Filter Size 16x24x2
- Nominal Depth 2 in
- Nominal Height 16 in
Customers Also Purchased
- Brand Air Handler
-
MFR #
2DVT3
-
Zoro #
G4569013
- UPC # 190735002476
- Country of Origin Unknown
- Category Flat Air Filters
Dimensions
Nominal Filter Size | 16x24x2 |
Nominal Depth | 2 in |
Nominal Height | 16 in |
Nominal Width | 24 in |
Actual Filter Size | 15-1/2 in x 23-1/2 in x 1-3/4 in |
Actual Depth | 1 3/4 in |
Actual Height | 15 1/2 in |
Actual Width | 23 1/2 in |
Details
Item | Non-Pleated Air Filter |
Air Flow @ 300 fpm | 800 cfm |
Media Material | Polyester-Coated Fiberglass |
Filters Out | Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores |
Frame or Header Material | Chipboard |
Filter Frame Color | Brown |
Media Color | White |
Max. Temp. | 150 Degrees F |
Media Area | 2.7 sq ft |
Metal Grill | Two-Sided |
Filter Efficiency - Air Filters | 20 % |
Max. Velocity | 500 fpm |
Recommended Final Resistance | 0.5 in wc |
Initial Resistance @ 300 fpm | 0.10 in wc |
Removes Particles Down To | 3.0 to 10.0 microns |
Standards | UL 900 |
Final Resistance | 0.50" WC |
Air Filter Color | White |
Frame Included | Yes |
MERV | 7 |
Air Flow | 300 fpm |
Air Filter Frame Material | Heavy-Duty Chipboard |
Initial Resistance | 0.10" WC |
Performance Rating | MERV 7 |
Air Filter Item | Non-Pleated Air Filter |
Style - Air Filters | Panel |
Description
Non-Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 7, Nominal Filter Size 16x24x2, Filter Efficiency - Air Filters 20 Percent, Media Material Polyester-Coated Fiberglass, Frame or Header Material Chipboard, Two-Sided Metal Grill, Filter Frame Color Brown, Media Color White, Media Area 2.7 sq ft, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores