Ipa

Diamond-Tip Electrical Terminal Cleaners


$40.09
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Includes Large, Leather Pouch, Medium, Small
  • Type Special Tufted End
  • Length 6 in
  • Width 3 in
  • Color Silver
See all product information