Zoro Select
Electrical Tape, 7 mil, 3/4" x 66 ft., Yellow
Mfr # 19N741
Zoro # G4569284
$5.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Yellow
- Tape Width 3/4 in
- Tape Length 66 ft
- Performance Temp. 32 Degrees to 221 Degrees F
- Material Backing: Vinyl; Adhesive: Rubber
Explore More Products
- ZORO SELECT Electrical Tape, 7 mil, 3/4" x 66 ft., White 19N737
- ZORO SELECT Vinyl Electrical Tape, 3/4 in W x 66 ft L, 7 mil thick, Brown, 1 Pack 19N744
- ZORO SELECT Vinyl Electrical Tape, 3/4 in W x 66 ft L, 7 mil thick, Red 1 Pack 19N738
- ZORO SELECT Electrical Tape, 7 mil, 60 ft., Assorted Colors 7DX32
- ZORO SELECT Electrical Tape, 7 mil, 60 ft., Assorted Colors 7DX34
- ZORO SELECT Electrical Tape, 7 mil, 3/4" x 66 ft., Black 19N735
- 3M Elec Tape, 60 ft Lx3/4 in W, 6 mil, Gray 165GY4A
- SCOTCH 0 Electrical Tape, 66 ft L, 34 in W, PVC Backing, Black 6132
- SCOTCH Super 33+ 3/4 in. W X 66 ft. L Black Vinyl Electrical Tape 6132-BA-100
- 3M Electrical Tape, Tan, 3/8"x90yd. 3M 44HT 0.375 X 90YD
- 3M ELECTRICAL TAPE .75X66X7 MIL RED 3M10810
- Zoro Select Electrical Tapes