Telemecanique Sensors

Photoelectric Sensor, Cylindrical, Diffuse


$72.59
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • IP Rating 67
  • Width 1.73"
  • Operating Mode - Photoelectric Sensor Light On
  • Depth 0.71"
  • Material plastic
See all product information