This item is Discontinued.

Zoro Select Fiber Disc, 4-1/2", 7/8" Hole Mount, PK25 77696000136

Fiber Disc, 4-1/2", 7/8" Hole Mount, PK25 (Discontinued)

  • Mfr # 77696000136
  • Zoro # G4570382
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
77696000136
Zoro #
G4570382
UPC #
776960001363
Country of Origin
United States

Dimensions

Disc Diameter
4 1/2 in
Mounting Hole Size
7/8"

Details

Abrasive Type
Coated
Abrasive Material
Aluminum Oxide
Abrasive Grit
120
Abrasive Grade
Medium
Disc Backing Material
Fiber
Backing Weight
Not Rated
Max. RPM
11,000
Attachment Type
7/8" Arbor Hole
Series
V0947
Item
Fiber Disc
Color
Brown
Vacuum Hole Design
Non-Vacuum

Description

Fiber Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Weight Not Rated, Series V0947, Color Brown, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.