Cosco
Sign, Will Return Clock, Blue, 6" Height, 5" Width
Mfr # 098010
Zoro # G4570539
Sold in multiples of 4 for $7.16
$7.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Will Return Later
- Width 5"
- Height 6"
- Color Blue
- Material Plastic
Explore More Products
- COSCO Office Sign, No Soliciting, 9x3, Silver/Red, 9" Height, 3" Width 098208
- COSCO Sign, Glow In Dark, Exit, White, 8" Height, 12" Width 098052
- COSCO Office Sign, Employees Only, 9x3, Silver, 9" Height, 3" Width 098206
- COSCO Sign, Fire Extinguisher, White, 13" Height, 4" Width 098063
- COSCO Message/Business Hours Sign, 15 x 20 1/2, Black/Red 98221
- COSCO Business Hours Sign, 15x19, Red, 19" Height, 15" Width 098072
- COSCO Metallic Employee Handwash Sign, 9"x3", Silver COS098205
- COSCO Cosco 098206 Brushed Metal Office Sign Employees Only 9 x 3 Silver, 98206 98206
- COSCO Sign, Engraved, WATCH YOUR STEP, 2x8", 98008 098008
- BRADY Caution Sign, 7"HX10"W, Low Headroom, 143990 143990
- COMMERCIAL Employee Must Wash Hands Sign 1496
- Cosco Signs