Shop Alternate Products
This Product is Discontinued
Brooks
Flowmeter, Air, .04 to .5 LPM, Buna-n Seal (Discontinued)
Mfr # 2510A2A12BVBN
Zoro # G4573362
This Product is Discontinued
Key Features
- Type Variable Area
- Housing Material Acrylic
- For Pipe Size 1/8 to 1 in
- Flow Material Air
- Connection Size 1/8 in
Customers Also Purchased
- Brand Brooks
-
MFR #
2510A2A12BVBN
-
Zoro #
G4573362
- Country of Origin United States
- Category Flowmeters
Dimensions
For Pipe Size | 1/8 to 1 in |
Connection Size | 1/8 in |
Height | 4 in |
Width | 1 in |
Depth | 1 1/8 in |
Connection Size (In.) | 1/8 FNPT |
Manufacturers Warranty Length | 1 yr |
Center-Center Insert Size | 1 5/8 in |
Width (In.) | 1" |
Center-Center Fitting Size | 3 in |
Height (In.) | 4 |
Overall Length | 1.1 in |
Manufacturer Warranty Length | 1 yr |
Overall Height | 4 in |
Overall Width | 1 in |
Details
Item | Mechanical Flowmeter |
Type | Variable Area |
Housing Material | Acrylic |
Flow Material | Air |
Connection Type | FNPT |
Max. Pressure | 100 psi |
Wetted Materials | Brass on Brass,SS on SS, Buna-N, BVBN, Clear Acrylic, Stainless Steel |
Max. Viscosity | 78.68 SUS |
Flow Range | .04 to .5 LPM |
Fluid Temp. Range | 40 Degrees to 150 Degrees F |
Fitting | Brass |
Max. Temp. (F) | 150 |
Flow Range (LPM) | .04 to .5 |
O-Ring | Buna-N |
Includes | One Valve on Inlet |
Seal Material | Buna-N |
Flow Range @ LPM of Air | .04 to .5 |
Insert | 10-32 Threaded Brass |
Application | For Measuring Liquid or Gas Flows in Air Sampling Equipment, Chromatography Systems, Desalinization Equipment, Gas Analyzers, Medical Systems, Photo Equipment, Water Treatment and Distribution and in Aquaculture System |
Accuracy (%) | +/-5 |
Max. Pressure (PSI) | 100 |
Output Type | Scaled Pulse |
Standards | International Calibration Certificate (ICC), Pressure Equipment Directive (97/23/EC), RoHS |
Display Type | Analog |
Product Type | Machined Flow Meter |
Media Temperature - Maximum | 150 Degrees F |
Wetted Material | Acrylic, Brass, Buna-N, Stainless Steel |
Viscosity - Maximum | 78.68 SUS |
Unit Of Measure | Liters |
O-Ring Material | Buna-N |
Mounting Orientation | Vertical |
Flow Rate - Minimum | 0.04 lpm |
Operating Pressure - Maximum | 100 psig |
Accuracy | 5% |
Compatible Flow Material | Air |
Media Temperature - Minimum | 40 Degrees F |
Flowmeter Type | Variable Area |
Flow Rate - Maximum | 0.5 lpm |
Description
Mechanical Flowmeter, Product Type Machined Flow Meter, Flowmeter Type Variable Area, Accuracy 5 Percent, Connection Size 1/8 in, Connection Type FNPT, Compatible Flow Material Air, Media Temperature - Maximum 150 Degrees F, Media Temperature - Minimum 40 Degrees F, Viscosity - Maximum 78.68 SUS, Housing Material Acrylic, O-Ring Material Buna-N, Seal Material Buna-N, Wetted Material Acrylic, Brass, Buna-N, Stainless Steel
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.