Tritan
Bearings, Sealed, 8.00mm Bore Dia., 750 lb.
Mfr # 628 2RS PRX
Zoro # G4576726
$3.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Sealed
- Material 52100 Steel
- Bore Dia. 8mm
- Outside Dia. 24mm
- Width 8mm
Explore More Products
- TRITAN Bearings, 6.00mm Bore Dia., 4.00mm W L1260 ZZ SRL
- TRITAN Min Ball Bearing, PS, 0.75In Bore Dia R12 2RS PRX
- TRITAN Min Ball Bearing, SS, 0.625In Bore Dia SSR10 2RS FM222
- TRITAN Min Ball Bearing, PS, 1.25In Bore Dia R20 2RS PRX
- TRITAN Min Ball Bearing, PS, 0.375In Bore Dia R6 ZZ PRX
- TRITAN Bearings, 8.00mm Bore Dia., 30,000 RPM X117 ZZ
- TRITAN Bearings, Shielded, 7.00mm Bore Dia., 36 lb SSRI614 ZZ SRL
- TRITAN Min Ball Bearing, SS, 1.125In Bore Dia SSR18 2RS FM222
- TRITAN Bearings, Sealed, 6.00mm Bore Dia., 750 lb. 636 2RS PRX
- TRITAN Min Ball Bearing, SS, 0.625In Bore Dia SSR10 ZZ FM222
- TRITAN Bearings, 8.00mm Bore Dia., 1020 lb. 638 ZZ PRX
- Tritan Ball Bearings