Speco Technologies
In-Ceiling Speaker, 3 lb., White, 89dB
Mfr # SP625C
Zoro # G4577091
Item requires special delivery charges. A $70.00 per item surcharge will be applied.
$92.19
Key Features
- Enclosure Color White
- Max. Wattage 80 W
- Sensitivity (dB) 89 dB
- Color White
- Woofer Composition Polypropylene
Explore More Products
- SPECO TECHNOLOGIES Wall Baffle With Transformer, 8 In. WB86T
- SPECO TECHNOLOGIES Speaker, Ceiling, White, 5.32 lb., 9 in.W, PR SPCDC6
- SPECO TECHNOLOGIES In-Ceiling Speaker Kit, 13inL x 13inW, PR G86KITPR
- SPECO TECHNOLOGIES Speakers, 6 1/2 In, In-Ceiling, PK2 SPCBC6
- SPECO TECHNOLOGIES Speaker, Transformer Volume Control, 6 In. SPG66TC
- SPECO TECHNOLOGIES Back can, 8 In STH8
- SPECO TECHNOLOGIES In-Ceiling Speaker, 4.5 lb., Black, 87dB SP5MATB
- SPECO TECHNOLOGIES In-Ceiling Speaker, 5.5 lb., Black, 88dB SP6MATB
- SPECO TECHNOLOGIES In-Ceiling Speaker, Indoor, PK2 SP6NXCTUL
- HARMAN PROFESSIONAL SOLUTIONS 5 " 2 Way Landscape Speaker CONTROL85M
- 5 CORE Outdoor Bluetooth Wireless Rock Speaker Patio Garden Speakers GRDNSPK SP BRWN 1PC
- Speco Technologies Corded Speakers