Stauff
Tube Clamp, 1.75in H, 316 SS, Size 3/4in
Mfr # CRA-319-ACT-DP-AS-U-W5-K-642012
Zoro # G4577505
$46.46
7% off
$43.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 316 Stainless Steel
- Type Anti-Corrosion Strut Mount Standard Clamp
- Tube Size 3/4 in
- Temp. Range (F) -13 Degrees to 194 Degrees
- Hardware Material 316 Stainless Steel
Explore More Products
- STAUFF Tube Clamp, 1.40in H, 316 SS, Size 31/64in CRA-112A-ACT-DP-AS-U-W5-K-642012
- STAUFF Tube Clamp, 2.05in H, 316 SS, Size 1-3/16in SP-430-ACT-DP-AS-U-W5-K-642012
- STAUFF Tube Clamp, 1.81in H, 316 SS, Size 1in SP-325.4-ACT-DP-AS-U-W5-K-642012
- STAUFF Tube Clamp, 1.75in H, 316 SS, Size 1in CRA-325.4-ACT-DP-AS-U-W5-K-642012
- STAUFF Tube Clamp, 2.62in H, 316 SS, Size 1-1/2in CRA-538-ACT-DP-AS-U-W5-K-642012
- STAUFF Tube Clamp, 316 SS, 1/2in x 1/2in Tube SP-212.7/12.7-ACT-GD-AS-U-W5-K-642012
- STAUFF Tube Clamp, Size 23/32in x 23/32in CRA-318/18-ACT-GD-AS-U-W5-K-642012
- STAUFF Tube Clamp, Size 2.01in H, 1in x 1in CRA-325.4/25.4-ACT-GD-AS-U-W5-K-642012
- STAUFF Tube Clamp, 1.40in H, 316 SS, Size 5/16in CRA-108A-ACT-DP-AS-U-W5-K-642012
- ZSI Beta Clamp Assembly, Single, 3/8 In Pipe S2011S
- ELESA Square tube expander end-caps, NDE.Q-35x1.6-M10 NDE.Q
- Stauff Plumbing Accessories