Ancra
Tie-Down Strap, Ratchet, 27ft x 2In, 3333lb
Mfr # 45982-90-27-GRA
Zoro # G4578612
$48.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Flatbed Trailers, Heavy Duty Cargo Control
- Working Load Limit 3,333 lb
- Standards Meets FMCSA & WSTDA Requirements
- Includes Higher Abrasion Resistant Extreme Webbing
- Color Orange
Explore More Products
- ANCRA Strap Rtcht Flt Hk 5400Lb 3X27 48987-20
- ANCRA Logistic Ratchet Strap, 12ft x 2In, 1000lb 48672-13-GRA
- ANCRA Strap Rtcht Flt Hk 5400Lb 4X27 49346-10
- ANCRA Tie-Down Strap, Cam Buckle, 5-1/2ft x 1In 41048-10-GRA
- ANCRA Strap Ratchet 1 x 15, 4PK SL91
- ANCRA Beam Socket, Steel 40921-10-GRA
- ANCRA Ratchet Strap E-Series, 2"x20ft., Blue CC2011
- ANCRA Strap Rtcht 1000Lb 2Inx20Ft 48672-15
- ANCRA Ratchet Strap E Series, 2"x12ft., Yellow CC2009
- CARGOLOC Cambuckle Tie Downs, 1"x 8 ft. 42469
- CARGOLOC Nets, 72" x 96" Cargo 84065
- Ancra Ratchet Tie Downs