- Home
- /
- Material Handling
- /
- Casters & Wheels
- /
- Casters
- /
- Plate Casters
- /
- Swivel Plate Caster w/4-Position Directional Lock, 1200lb
Shop Alternate Products
This Product is Discontinued
Zoro Select
Swivel Plate Caster w/4-Position Directional Lock, 1200lb (Discontinued)
Mfr # 930TM08201SLG
Zoro # G4579425
Free Shipping & Returns
This Product is Discontinued
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium-Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Phenolic
Customers Also Purchased
- Brand Zoro Select
-
MFR #
930TM08201SLG
-
Zoro #
G4579425
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 9-1/2" |
Wheel Dia. | 8 in |
Wheel Width | 2 in |
Mounting Bolt Dia. | 3/8 in |
Plate Size | 4" x 4-1/2" |
Caster Plate Size | 4" x 4-1/2" |
Mounting Plate Size | 4 in x 4 1/2 in |
Details
Caster Brake Included | No |
Caster Load Rating Range | Medium-Duty |
Caster Sub-Type | Swivel |
Caster Wheel Shape | Standard |
Caster Wheel/Tread Material | Phenolic |
Load Rating | 1200 lb |
Number of Wheels | 1 |
Caster Plate Thickness | 1/4" |
Outside Bolt Hole Spacing | 2 5/8 in x 3 5/8 in |
Application | Platform Trucks, Warehouse Trucks, Material Handling Containers, Dollies, Waste Disposal Trucks, Floor Trucks, Shop Carts |
Non-Marking | No |
Caster Core Material | Phenolic |
Caster Temp. Range Available | Yes |
Caster Temp. Range | -65 Degrees to 250 Degrees F |
Caster Product Group | Swivel Caster with 4-Position Directional Lock |
Frame Finish | Zinc Chromate |
Caster Plate Hole Pattern | B |
Caster Frame Material | Steel |
Caster Swivel Lock Type | 4-Position Directional Lock |
Caster Min. Temp. | -65 Degrees F |
Includes | Top Grease Seal |
Thread Guards | No |
Frame Material | Steel |
Replacement Wheel | Mfr. No. WS8248G |
Caster Wheel Bearings | Roller |
Plate Caster Bolt Hole Pattern | B |
Core Color | Black |
Caster Max. Temp. | 250 Degrees F |
Item | Plate Caster |
Durometer | 102 Shore E |
Caster Raceway | Double Ball |
Inside Bolt Hole Spacing | 3 in x 3 in |
Extended Lead | No |
Plate Thickness | 1/4" |
Wheel Color | Black |
Swivel Raceway Type | Double Ball |
Tread Shape | Standard |
Swivel Lock Type | 4-Position Directional Lock |
Load Rating Range | Medium |
Wheel Core Material | Phenolic |
Wheel/Tread Material | Phenolic |
Description
Swivel, Plate Caster, Load Rating 1200 lb, Swivel Lock Type 4-Position Directional Lock, Wheel Dia. 8 in, Wheel Width 2 in, Wheel/Tread Material Phenolic, Wheel Core Material Phenolic, Non-Marking No, Number of Wheels 1, Tread Shape Standard