Video Mount Products
Digital Signage Computer or Component Holder
Mfr # DS-CH
Zoro # G4580396
Free Shipping & Returns
$97.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Digital Signage Holder
- Color Black
- Height 11.1"
- Width 12.3"
- Construction Steel
Explore More Products
- VIDEO MOUNT PRODUCTS Non-Penetrating Roof Mount 30" Mast with 1.66" O.D. FRM-166
- VIDEO MOUNT PRODUCTS Adaptor, Adjustable, Gray PDSLC
- VIDEO MOUNT PRODUCTS Mount, Adjustable, Adjustable, Blk CP2
- VIDEO MOUNT PRODUCTS Mount, Flush, 125 lb. Load Cap., Black LCD1B
- VIDEO MOUNT PRODUCTS 2U Vented Rack Shelf ER-S2UV
- VIDEO MOUNT PRODUCTS Mount, Ceiling, 75 lb. Load Cap., Black CP1PT
- VIDEO MOUNT PRODUCTS Mount, Tilt, 100 lb. Load Cap., Silver LCD1C
- VIDEO MOUNT PRODUCTS Adaptor Plate, Vesa, Black LCDWM2B
- VIDEO MOUNT PRODUCTS Ceiling Plate, Universal, Black EXT0609
- SPECO TECHNOLOGIES Rack Mounting Kit PBMRK2
- MOUNT-IT Dual Monitor Desk Mount 13-27" Screens MI-732
- Video Mount Products TV Mounts & Stands