Shop Alternate Products
This Product is Discontinued
Stanley
Brad Nail, 18, 1000 PK (Discontinued)
Mfr # SWKBN050S
Zoro # G4581157
This Product is Discontinued
Key Features
- Gauge 18
- For Use With Mfr. No. TR250, TRE550
- Color natural
- Construction Steel
- Nail Length (In.) 1/2 in