Hubbell
Switch Wiring Mod, 120-277V, 6in, Solid
Mfr # SNAPSPP1NA
Zoro # G4582313
$4.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Pigtailed Connector
- Color Clear
- Amps 15 or 20
- Housing Material Polycarbonate
- Material polycarbonate
Explore More Products
- HUBBELL Repl Mounting Feet For Hblds3 HBLRFT1
- HUBBELL Switch Wiring Mod, 125VAC, 6in, Stranded SNAP3W2NA
- HUBBELL Switch Wiring Mod, 120-277V, 6in, Stranded SNAPSP2NA
- HUBBELL Switch Wiring Mod, 120-277V, 6in, Solid SNAP3W1NA
- HUBBELL Switch Wiring Mod, 120-277V, 6in, Solid SNAPSP1NA
- HUBBELL Switch Wiring Mod, 120-277V, 6in, Stranded SNAPSPP2NA
- SQUARE D Roller Lever Arm, 1.5 In. Arm L 9007B1
- SQUARE D Unloader Valve, 2 Way, 9013 GHG Series 9049A12
- FESTO Mounting Kit SMBR-8-50 SMBR-8-50
- IDEAL Toggle Switch, DPDT, 10A @ 250V, Screw, Actuator Style: Bat 774015
- HONEYWELL Pressure Switch Boot, 5000 Series, 150 psi 79380-00
- Hubbell Switch Accessories