Schneider Electric
Push Button Operator, 30 mm, Black
Mfr # 9001KR24BM
Zoro # G4583381
$83.04
15% off
$69.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Action Momentary Push
- Size 30 mm
- Head Material Aluminum-Zinc Alloy
- NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 6
- Type of Operator 40mm Mushroom Head
Explore More Products
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Red 9001SKR1R
- SCHNEIDER ELECTRIC Push Button, 30 mm, 1NO/1NC, Green XB4FW33G5
- SCHNEIDER ELECTRIC Illuminated Push Button, 30 mm, 1NO/1NC, Green 9001K2L35LGGH13
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Green ZB4BA341
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22 mm, 1NO/1NC, Red XB4BA45
- SCHNEIDER ELECTRIC Emergency Stop Push Button, 22 mm, 1NO/1NC, Maintained Push/Maintained Pull, Red XB4BT845
- SCHNEIDER ELECTRIC Flush mounted red pushbutton head recess ZB5FA46
- SCHNEIDER ELECTRIC Illuminated Push Button, 30 mm, 1NO/1NC, Red 9001K2L1R20H13
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NC, Black 9001KR24BH6
- SCHNEIDER ELECTRIC Illuminated Push Button, 30 mm, 1NO/1NC, Green 9001K2L35GH13
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Red 9001KR3R
- Schneider Electric Switches